Apply to be a TradeMaster!
Main product image of E-2 Clothes Washer Valve (120V)
Magnifying glass
Hover image to zoom
E-2 Clothes Washer Valve (120V)
Magnifying glass
Hover image to zoom
We no longer carry CW-551
Unavailable since December 4, 2025

Product Highlights

–
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/8"
Product Highlight: Min Pressure (PSI)
7.5 PSI
Product Highlight: Max Pressure (PSI)
147 MAX PSI
Product Highlight: Material
Polypro
Product Highlight: Wattage
5 Watts

Description

–
The Robertshaw® E-1, E-2 and E-2T Mixing Water Valve Series is designed for laundry clothes washer applications. The E-2T E-2 models have flow control in the outlet.

Features:
  • Pilot-operated diaphragm provides high flow capacity with minimum power requirements.
  • Compact design compared to predecessor valves to allow more flexibility for applications.
  • Flange mounting with screw boss is molded into the body for ease of installation.
  • Design uses a staked coil L frame with drawn pole sleeves to eliminate loose or missing pole pieces.
  • Improved coil bobbin design reduces problems.
  • Slow closing operators reduce water hammer and extend valve life.
  • Spin-weld assembly minimizes problems caused by loose or missing screws.
  • Suitable for applications using liquids up to 160°F (71°C)
  • Quiet operation.
  • Stainless steel inlet screens with 60 x 60 mesh

Specifications:
  • Series Application Residential Clothes Washer Mixing Water Valve E-2
  • Body Material Polypro
  • Electrical Rating 120V, 60 Hz, 5 Watts
  • Flow Rate 1.69 to 2.54 GPM
  • Inlet Size 3/4" 11.5 NHT
  • Operating Pressure 7.5 to 147 PSI
  • Outlet 3/8"ID Hose
  • Replaces Whirlpool 461970201551 and Whirlpool 8181694

Specs

–
Application:

Clothes Washers

Inlet Size:

3/4"

Outlet Size:

3/8"

Min Pressure (PSI):

7.5

Max Pressure (PSI):

147

Material:

Polypro

Wattage:

5

Voltage:

120v

Frequency:

60 Hz

Min Flow (GPM):

1.69

Max Flow (GPM):

2.54

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm