Apply to be a TradeMaster!
Main product image of E-2T Residential Clothes Washer Mixing Water Valve w/ Thermistor (120V)
Magnifying glass
Hover image to zoom

E-2T Residential Clothes Washer Mixing Water Valve w/ Thermistor (120V)

SKU:
K-75398-AM
Rating:
(0)
Q&A:
(0)
E-2T Residential Clothes Washer Mixing Water Valve w/ Thermistor (120V)
Magnifying glass
Hover image to zoom
K-75398-AM has been discontinued
Discontinued September 3, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
E-2T Clothes Washer Valve (120V)
SKU:CW-347
(0)
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Size
3/4"
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
120 MAX PSI
Product Highlight: Material
Polypropylene

Description

–
The Robertshaw® E-1, E-2 and E-2T Mixing Water Valve Series is designed for laundry clothes washer applications. The E-1 models are non-regulated, the E-2 models have flow control in the outlet, and the E-2T models have an additional thermistor added for temperature monitoring.

Features:
  • Pilot-operated diaphragm provides high flow capacity with minimum power requirements
  • Compact design compared to predecessor valves to allow more flexibility for applications
  • Flange mounting with screw boss is molded into the body for ease of installation
  • Design uses a staked coil L frame with drawn pole sleeves to eliminate loose or missing pole pieces
  • Improved coil bobbin design reduces problems
  • Slow closing operators reduce water hammer and extend valve life
  • Spin-weld assembly minimizes problems caused by loose or missing screws
  • Suitable for applications using liquids up to 160°F (71°C)
  • Quiet operation
  • Stainless steel inlet screens with 60 x 60 mesh (60 holes/inch in both x and y directions)

Note: Image displayed does not represent actual product.

Specs

–
Application:

Clothes Washers

Voltage:

120v

Outlet Size:

3/8"

Inlet Size:

3/4"

Min Pressure (PSI):

20

Max Pressure (PSI):

120

Material:

Polypropylene

Max Flow (GPM):

6

Min Flow (GPM):

1

Outlet Type:

ID Hose

Inlet Type:

NHT

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm