Please Note: Please note: This thermostat is transitioning to a slightly updated display design. Images shown may depict the previous design, but functionality is unchanged.
Contractors can offer owners easy, yet powerful and reliable multi-stage temperature control in a simple, modern design with the RS10420T WIFI programmable Touchscreen wall thermostat.
Multi-Stage - 4 Heat / 2 Cool
Product Features
| Application: | Multi-Stage (Heat/Cool) |
|---|---|
| Stages: | 4 Heat/2 Cool |
| Programmability: | 7 Day Programmable |
| User Interface: | Touchscreen |
| Mount: | Wall |
| Voltage: | 24V |
| Operating Temp Range: | 41°F to 90°F |
| Power Method: | Hardwired |
| Options: | Wireless Keypad Lockout Auto Changeover Large Display |
| Warranty: | 6 Year Limited |
| Wi-Fi: | Yes |