Apply to be a TradeMaster!
Main product image of Digital Non-Programmable Wall Thermostat (1 Heat/1 Cool)
Magnifying glass
Hover image to zoom

Digital Non-Programmable Wall Thermostat (1 Heat/1 Cool)

SKU:
RS8110
Rating:
(10)
Q&A:
(1)
Digital Non-Programmable Wall Thermostat (1 Heat/1 Cool)
Magnifying glass
Hover image to zoom
$55.18 each
In Stock
In Stock
Get 41 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Wall
Product Highlight: Power Method
Hardwired, Battery
Product Highlight: Warranty
6 Year Limited Warranty

Description

–
Product Overview
Robertshaw® wall thermostats offer contractors and their customers unique value. Easy installation and setup get HVAC systems up and running quickly. Owners enjoy years of dependable, intuitive, powerful heating and cooling control with a modern, user-friendly unit design. A 6-year warranty adds peace of mind to the quality that’s built in.

Product Features
  • Large terminal blocks for easy installation
  • Universal sub-base
  • Quick-access menu button
  • Contractor/technician setup menu
  • Large, easy-to-read 4.6-square-inch blue backlit display
  • 24V AC Powered OR Battery Operation (Included)
  • 6-Year Limited Warranty
  • Easy-access front-load battery compartment
  • Adjustable temperature differential (swing) for energy optimization and maximum system life
  • Adjustable room temperature calibration
  • Adjustable setpoint limits
  • Five-minute selectable on/off compressor delay protection for short-cycling prevention
  • Separate O and B terminals

Specs

–
Application:

Single-Stage (Heat/Cool)

Stages:

1 Heat/1 Cool

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Wall

Options:

Large Display

Operating Temp Range:

41°F to 95°F

Voltage:

24V

Power Method:

Hardwired

Battery

Batteries Included:

2

Battery Type:

AAA

Warranty:

6 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Digital Programmable Wall Thermostat (1 Heat/1 Cool)
SKU: RS9110
Robertshaw

Product Reviews

4.8 out of 10 reviews
90% would recommend this product
4.8
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Simple and great quality

My old thermostat died during last heat wave, so I needed a replacement urgently. Accidentally found this site and was pleasantly surprised by customer service. It took a second to get a suggestion for replacement and in 2 days I installed this one. The package had everything I would need for installation and instructions were clear. Took me whole 5 min to install…lol Love large screen
VS

Most Liked Negative Review

Decent thermostat with temperature swing/deadband

Having a temperature swing is a must for oversized equipment in order to remove humidity and have fewer compressor cycles. My issue with this thermostat (and the few models above it) is you can Not adjust the Max temperature for heat or cool. For example, we had a guest bump the thermostat down to 45 degrees and our unit ran until we had a dewpoint throughout the house (even on the floors). On what planet is anyone trying to set cooling as low as 45 degrees and why would this even be an option???
Showing 1-10 of 10 reviews

Decent thermostat with temperature swing/deadband

Having a temperature swing is a must for oversized equipment in order to remove humidity and have fewer compressor cycles. My issue with this thermostat (and the few models above it) is you can Not adjust the Max temperature for heat or cool. For example, we had a guest bump the thermostat down to 45 degrees and our unit ran until we had a dewpoint throughout the house (even on the floors). On what planet is anyone trying to set cooling as low as 45 degrees and why would this even be an option???
O'Blurry
Texas
4 months ago
Was this review helpful to you?

Great product, works every time

Great Thermostat
Dan
South Bend, IN.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Great Item at a great price, Easy to read Big Numbers
Jim
Dunnegan MO.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install, works great, great price

Easy to install, works great, remember to jumper the Rh from Rc.
Jules
37601
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good part good price

Worked great read directions won't work with jumper removed !!
Deano
Harrisburg Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

The previous Robert Shaw thermostat lasted for many years. Supply House did a fantastic job shipping quickly, providing quality service and products.
Pam
Connecticut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

use to buy the pro 701. this one is cheaper and does the same work
super
ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House stands behind their products

I bought this programmer with the recommendation from Supply House. Received extremely fast shipping. Unfortunately it would not auto shutdown. I contacted Supply House and they immediately sent another unit. This one worked great. I do not blame the faulty unit on Supply House whatsoever. Faulty units will happen and Supply House didn't blink an eye to quickly resolve the issue. Great company and a pleasure to receive such great service.
Mike
Laplace, LA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would

good product
roger
providence
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and great quality

My old thermostat died during last heat wave, so I needed a replacement urgently. Accidentally found this site and was pleasantly surprised by customer service. It took a second to get a suggestion for replacement and in 2 days I installed this one. The package had everything I would need for installation and instructions were clear. Took me whole 5 min to install…lol Love large screen
Not an Expert
Annandale, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the product dimensions?

Asked by Bill 12 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Bill! SKU: RS8110 has the following dimensions (W x H x D) 4.7 x 3.8 x 1 in. (119.6 x 97.6 x 26 mm).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy