| Application: | Multi-Stage (Heat/Cool) Heat Pump |
|---|---|
| Changeover: | Manual |
| Display: | Digital |
| Stages: | 2 Heat/1 Cool (Heat Pump) |
| Mount: | Horizontal |
| User Interface: | Push Button |
| Options: | Auto Changeover Large Display |
| Programmability: | Non-Programmable |
| Power Method: | Hardwired Battery |
| Temperature Control Range: | 44°F to 90°F |
| Temperature Range (F): | 32°F to 99°F |
| Color: | White |
| Wireless: | No |
| Voltage: | 24V |
| Warranty: | 5 Year Limited |