Apply to be a TradeMaster!
Main product image of Thermostatic Control Valve Set - Standard Straight
Magnifying glass
Hover image to zoom

Thermostatic Control Valve Set - Standard Straight

Brand:
Runtal
SKU:
CONTROL-ST-SET
Rating:
(3)
Q&A:
(0)
Thermostatic Control Valve Set - Standard Straight
Magnifying glass
Hover image to zoom
$151.34 each
In Stock
In Stock
Get 29 Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Nickel Plated Valve

Description

–
1/2" straight shut-off valve and 1/2" straight control valve in nickel plate with white sensor.

Valves are available in a nickel plated finish in straight, angle, and reverse angle pattern configurations. All valves are ½" NPT size (male threaded union X female threaded connection). Valves are used in pairs: either two shut-offs or a shut-off and a control valve with white thermostatic sensor.

Specs

–
Size:

1/2"

Material:

Nickel Plated Valve

Type:

Straight

Product Type:

Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great quality and perfect fit!

Great option to control Runtal heat in varied environments
Rob
York, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again..SUPPLYHOUSE is the best!

I purchased new Runtal radiators and valves from SuppyHouse. They are amazing. They were friendly, helpful and courteous. I had one radiator that arrived a bit damaged and they quickly processed the return and sent the replacement.
Chris
Sleepy Hollow, IL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality

While I haven't put this into service yet, the assembly was very easy and went together with no problem. These are very high quality.
Laird
Utica, NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy