Apply to be a TradeMaster!
Main product image of 24" x 46" Radia Hydronic White Towel Radiator (RTR-4624)
Magnifying glass
Hover image to zoom

24" x 46" Radia Hydronic White Towel Radiator (RTR-4624)

Brand:
Runtal
SKU:
RTR-4624
Rating:
(2)
Q&A:
(0)
24" x 46" Radia Hydronic White Towel Radiator (RTR-4624)
Magnifying glass
Hover image to zoom
$603.84 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
46" Height
Product Highlight: Width (Inches)
24" Width
Product Highlight: BTU
3358
Product Highlight: Finish
Runtal White

Description

–
24" x 46" Radia Hydronic Towel Radiator (RTR-4624)

For years now, Europeans have found the key to unlocking a bathroom's potential is the comfort provided by the Runtal line of towel radiators. Runtal towel radiators offer comfortable radiant heat in the bathroom while at the same time providing the luxury of warm, dry towels and bathrobes.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Hydronic Radiator

Height (Inches):

46"

Width (Inches):

24"

Model:

Radia

BTU:

3358

Finish:

Runtal White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I WILL buy this product again.

I have replaced baseboard elements in two places with the Runtal hydronic units. They are cleaner and much more efficient.
Den
Souderton, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

just bought my second one since I like the one I installed in my first bathroom remodel so much. Puts out nice radiant heat and is a well made, heavy duty radiator. Only bummer is when I turn the hydronic heating off for the warm season, my towels are not longer warm..
bd
Massachusetts
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy