The Day Savers – A National Tradesmen Day Contest
Main product image of 24" x 29" Radia Hydronic White Towel Radiator (RTR-2924)
Magnifying glass
Hover image to zoom

24" x 29" Radia Hydronic White Towel Radiator (RTR-2924)

Brand:
Runtal
SKU:
RTR-2924
Rating:
(5)
Q&A:
(0)
24" x 29" Radia Hydronic White Towel Radiator (RTR-2924)
Magnifying glass
Hover image to zoom
$570.04 each
In Stock
In Stock
Get 1 Fri, Sep 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Height (Inches)
29" Height
Product Highlight: Width (Inches)
24" Width
Product Highlight: BTU
2136
Product Highlight: Finish
Runtal White

Description

24" x 29" Radia Hydronic Towel Radiator (RTR-2924)

For years now, Europeans have found the key to unlocking a bathroom's potential is the comfort provided by the Runtal line of towel radiators. Runtal towel radiators offer comfortable radiant heat in the bathroom while at the same time providing the luxury of warm, dry towels and bathrobes.

Note: Image may not be actual representation of item.

Specs

Product Type:

Hydronic Radiator

Height (Inches):

29"

Width (Inches):

24"

Model:

Radia

BTU:

2136

Finish:

Runtal White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

4.4 out of 5 reviews
100% would recommend this product
4.4
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Yes

Looks great and works great!
Tony
Whitestone NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

needs improvement

There are a few design improvements that I would like to see to make this a better product. First, the mounting brackets are too short and the unit is too close to the wall, allowing wet towels to contact the wall. Second, the threaded portions of the unit where the water lines are screwed into are too narrow to give proper support and sealing properties. The only thing that would work to stop the dripping was teflon tape and you have to be careful not to overtighten because of the thin threaded portion on the unit. This threaded portion should be twice the thickness to allow for a proper seal.
NC Joe
north carolina
6 years ago
Was this review helpful to you?

Would buy this product again

Like the style and appearance and easy product to install
Kenneth
ME
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Looks nice and the kids like putting their wet mittens on the heater after playing the snow
Sheila
Maine
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is my third one

Excellent product. I am replacing the old, inefficient, dirty baseboard elements for more efficient heating and healthier indoors air.
Den
Souderton, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy