Apply to be a TradeMaster!
Main product image of 10 ft 240V Electric Baseboard Radiator
Magnifying glass
Hover image to zoom

10 ft 240V Electric Baseboard Radiator

Brand:
Runtal
SKU:
EB3-120-240D
Rating:
(11)
Q&A:
(1)
10 ft 240V Electric Baseboard Radiator
Magnifying glass
Hover image to zoom
$1,254.61 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 100 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
5000 Max BTUs
Product Highlight: Length (Feet)
10' Length
Product Highlight: Voltage
240v
Product Highlight: Wattage
1466 Watts
Product Highlight: Height (Inches)
10.125" Height
Product Highlight: Depth (Inches)
2-1/4" Depth

Description

–

This is a 10' electric baseboard radiator manufactured by Runtal

Specs

–
Length (Feet):

10'

Voltage:

240v

Type:

Radiator

BTU Output:

5000

Application:

Electric Heating

Model:

EB3-240D

Material:

Welded Steel

Color:

White

Finish:

White

Weight (lbs):

100 lbs

Height (Inches):

10.125"

Wattage:

1466

Depth (Inches):

2-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

Great heaters!

Great heaters!
Rls
Sag harbor
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

I highly recommend this product. It works fantastic, looks great and has made my constantly chilly first floor comfortable. I paired the heater with a Hoot programmable thermostat and this thing has been kicking out warmth since I had it installed.
Midas
Washington DC
2 years ago
Was this review helpful to you?

Cost effective

Fast delivery
MP
Seattle
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Truly elegant design and solidly built

Great product- heat is evenly spread, you can actually touch the unit without burning your hand! I disassembled my 3 units and spray painted dark brown to fit in my log cabin. All good and now five years of flawless service.
Joshua
Midland MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks great

Very efficient baseboard, easy installation, looks great. Heavy and solid!
Tisbury
Martha's Vineyard, Mass.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product.

I got this for my wife's home office. It was easy to install and works really well. The Runtal is also way better looking than the cadet wall-mount heater that we had. The product also came in on time and was packaged very well.
Rizzo
Everett, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great service, great prices

Really like the high quality fit and finish of the unit. Just caution installers that the unit's weight may be a bit much for the molly fasteners provided with it. Try to hit studs if at all possible. Its a lot more expensive than typical baseboard heaters, but fits close to the wall and is visually appealing. Glad we spent the extra money.
jeff
Sun Valley, ID
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied with product.

Our Runtal Electric Baseboard is a more contemporary design than competition units, solidly built and provides the heat we needed. We would buy it again!
Rich
Four Corners Colorado
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good looking beautifully made electric

We are really happy with this heater. It is really well made. It is nothing like your average finn electric heater. It weighs a ton, as in cast iron, it is completely silent. The quality and good looks is worth the extra money.
Liza
Hudson Valley , NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great price

Used in our primary bathroom in the am to take the chill off. Quality product and like the European clean lines and styling. Like the even heat output too. This is a great product, but is pricey when compared to a 40 dollar unit that can be bought at a box store. We spent enough on a stylish bathroom renovation to "justify" spending on this must have item.
Charlie
Seacoast NH
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the unit include the thermostat (also in white?)

Asked by Patty Mayonaisse 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The unit does not include the thermostat. Please refer to the installation manual as the installer and technician would need to determine which thermostat is needed for the system: http://s3.pexsupply.com/manuals/1328651778876/71141_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy