Shop Resideo Sale
Main product image of 5 ft 120V Electric Baseboard Radiator
Magnifying glass
Hover image to zoom

5 ft 120V Electric Baseboard Radiator

Brand:
Runtal
SKU:
EB3-60-120D
Rating:
(0)
Q&A:
(2)
5 ft 120V Electric Baseboard Radiator
Magnifying glass
Hover image to zoom
$1,073.32 each
Backorder
Backorder
Get it Tue, Feb 2 - Tue, Mar 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
2500 Max BTUs
Product Highlight: Length (Feet)
5' Length
Product Highlight: Voltage
120v
Product Highlight: Wattage
733 Watts
Product Highlight: Height (Inches)
10.125" Height
Product Highlight: Depth (Inches)
2-1/4" Depth

Description

–

Runtal electric baseboard radiators combine high outputs with low surface temperature. They may be used to heat the entire house for those with an electric heating system or offer supplemental or zoned heating for those with hydronic or warm air heating systems.

Specs

–
Length (Feet):

5'

Voltage:

120v

Type:

Radiator

BTU Output:

2500

Application:

Electric Heating

Model:

EB3-120D

Material:

Welded Steel

Color:

White

Finish:

White

Weight (lbs):

50 lbs

Height (Inches):

10.125"

Wattage:

733

Depth (Inches):

2-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
Type
BTU Output
Application
Color
CURRENT ITEM
Product Image of 5 ft 120V Electric Baseboard Radiator
5 ft 120V Electric Baseboard Radiator
SKU: EB3-60-120D
120v
Radiator
2500
Electric Heating
White
120v
Baseboard Heater
4265
Electric Heating
Northern White
120v
Baseboard Heater
4265
Electric Heating
Navajo White
120v
Baseboard Heater
4265
Electric Heating
Northern White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the warranty with the Runtal electric baseboard heaters?

Asked by Dan 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Dan, The Warranty would be for five years. Here is the warranty information for them: https://www.ecomfort.com/manuals/RuntalWarranty.pdf

Was this review helpful to you?

Q: Does this have a built in thermostat or do I need to buy one?

Asked by Justcooling 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This baseboard does not come standard with a thermostat.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy