Apply to be a TradeMaster!
Main product image of 6 ft 120V Electric Baseboard Radiator (Glacier Grey)
Magnifying glass
Hover image to zoom

6 ft 120V Electric Baseboard Radiator (Glacier Grey)

Brand:
Runtal
SKU:
EB3-72-120D-9018
Rating:
(0)
Q&A:
(0)
6 ft 120V Electric Baseboard Radiator (Glacier Grey)
Magnifying glass
Hover image to zoom
$1,031.65 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: BTU Output
3000 Max BTUs
Product Highlight: Length (Feet)
6' Length
Product Highlight: Voltage
120v
Product Highlight: Wattage
879 Watts
Product Highlight: Height (Inches)
10.125" Height
Product Highlight: Depth (Inches)
2-1/4" Depth

Description

–
Runtal's impressive longevity in the radiator market speaks to the reliability and effectiveness of their products. The EB3 line, their first foray into residential electric baseboards, does not disappoint in either regard. Now you can enjoy the even temperatures of radiant heat without installing a costly hydronic system. The EB3-72-120D is a 6' long electric baseboard for use in 120V applications. One of the EB3's greatest strengths is the flexibility. With a capacity of 500 BTU per foot, it is easy to scale your system to your specific needs. From serving as a primary heat source for your entire home to providing supplemental heat to an underserved zone, the EB3 fits nearly any application.
**Image may not be exact representation of item.**

Specs

–
Length (Feet):

6'

Voltage:

120v

Type:

Radiator

BTU Output:

3000

Application:

Electric Heating

Color:

Gray

Model:

EB3-120D

Material:

Welded Steel

Weight (lbs):

60 lbs

Height (Inches):

10.125"

Wattage:

879

Depth (Inches):

2-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Type
BTU Output
Application
Color
CURRENT ITEM
Product Image of 6 ft 120V Electric Baseboard Radiator (Glacier Grey)
6 ft 120V Electric Baseboard Radiator (Glacier Grey)
SKU: EB3-72-120D-9018
120v
Radiator
3000
Electric Heating
Gray
120v
Baseboard Heater
5118
Electric Heating
Northern White
72" Electric Baseboard Heater (120 volts - 1500 watts)
SKU: 2516W
120v
Baseboard Heater
5118
Electric Heating
Navajo White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy