| Length (Feet): | 6' |
|---|---|
| Type: | Radiator |
| Voltage: | 208V |
| Application: | Electric Heating |
| Material: | Welded Steel |
| BTU Output: | 3000 |
| Height (Inches): | 10.125" |
| Depth (Inches): | 2-1/4" |
| Model: | EB3-208D |
| Color: | White |
| Finish: | White |
| Weight (lbs): | 60 lbs |
| Wattage: | 879 |
The unit does not include the thermostat. Please refer to the installation manual as the installer and technician would need to determine which thermostat is needed for the system: http://s3.pexsupply.com/manuals/1328651778876/71141_PROD_FILE.pdf