Shop Resideo Sale
Main product image of 12" Left End Cap for UF-2 Baseboard (White)
Magnifying glass
Hover image to zoom

12" Left End Cap for UF-2 Baseboard (White)

Brand:
Runtal
SKU:
FEC-2-12L
Rating:
(1)
Q&A:
(0)
12" Left End Cap for UF-2 Baseboard (White)
Magnifying glass
Hover image to zoom
$102.39 each
CALL TO ORDER
1-888-757-4774
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Depth (Inches)
2" Depth

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
For UF-2 Models Only

Specs

–
Size:

1-1/2"

Length (Inches):

12"

Color:

White

Finish:

White

Model:

UF-2

Application:

Heating

Depth (Inches):

2"

Type:

End Cap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will continue to buy from you as a trusted source.

Your customer service response to my receiving the wrong item was unexpected. They recognized the problem right away and made returning the wrong item easy. The correct part came in excellent condition. Great costumer service!
Handyman
Brooklyn Center, MN
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy