Apply to be a TradeMaster!
Main product image of 12" Right End Cap for UF-2 Baseboard (White)
Magnifying glass
Hover image to zoom

12" Right End Cap for UF-2 Baseboard (White)

Brand:
Runtal
SKU:
FEC-2-12R
Rating:
(1)
Q&A:
(0)
12" Right End Cap for UF-2 Baseboard (White)
Magnifying glass
Hover image to zoom
$76.16 each
CALL TO ORDER
1-888-757-4774
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping On orders over $99

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Depth (Inches)
2" Depth

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
For UF-2 Models Only

Specs

–
Size:

1-1/2"

Length (Inches):

12"

Color:

White

Finish:

White

Model:

UF-2

Application:

Heating

Depth (Inches):

2"

Type:

End Cap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

UF-2 End Cap

These are excellent products, particularly for retro-fits. Must allow for a 2" attachment overlap onto the rad itself. This is true for all trims.
Bill
West Chicago, Illinois
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy