Apply to be a TradeMaster!
Main product image of 12" Center or End Trim for UF-2 Baseboard (White)
Magnifying glass
Hover image to zoom

12" Center or End Trim for UF-2 Baseboard (White)

Brand:
Runtal
SKU:
FET-2-12
Rating:
(0)
Q&A:
(0)
12" Center or End Trim for UF-2 Baseboard (White)
Magnifying glass
Hover image to zoom
$53.13 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Height (Inches)
6" Height
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Depth (Inches)
2" Depth

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
For UF-2 Models Only

Specs

–
Size:

12"

Height (Inches):

6"

Color:

White

Finish:

White

Model:

UF-2

Application:

Heating

Depth (Inches):

2"

Type:

End Trim

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Left End Cap for UF-2 Baseboard (White)
SKU: FEC-2-6L
Runtal
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy