Apply to be a TradeMaster!
Main product image of 6" Left End Cap for UF-2 Baseboard (White)
Magnifying glass
Hover image to zoom
6" Left End Cap for UF-2 Baseboard (White)
Magnifying glass
Hover image to zoom
$73.74 each
In Stock
In Stock
Get 39 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Height (Inches)
6" Height
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Depth (Inches)
2" Depth

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
For UF-2 Models Only

Specs

–
Size:

6"

Height (Inches):

6"

Color:

White

Finish:

White

Model:

UF-2

Application:

Heating

Depth (Inches):

2"

Type:

End Cap

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6 ft UF-2 Baseboard Radiator
SKU: UF-2-72
Runtal

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good look

This piece is necessary to hide the pip[es into the heater. Thye provide a good look, but they are pricey.
Kutic
Westchester County, NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice, Clean look

Bought left and right end caps. These trim pieces make the radiators look clean. Two points: 1. You'll need to bend the bottom of the trim to make this removable - when installing next to molding on the floor. Not a big deal. 2. The manufacturer included the wrong end cap in one of the boxes. I ended up with three rights and 1 left. Pex Supply was prompt and quick to handle although I got stuck paying extra shipping on the return. Shipping costs are high.
Seattle Homeowner
Seattle, WA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do the end caps extend the length of the radiator beyond the specified length?

Asked by Radiator lover 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The end caps are 6" wide, and require a 2" overlap. So they would extend the length of the baseboard by 4".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy