Apply to be a TradeMaster!
Main product image of 6" Right End Cap for UF-2 Baseboard (White)
Magnifying glass
Hover image to zoom

6" Right End Cap for UF-2 Baseboard (White)

Brand:
Runtal
SKU:
FEC-2-6R
Rating:
(2)
Q&A:
(0)
6" Right End Cap for UF-2 Baseboard (White)
Magnifying glass
Hover image to zoom
$64.04 each
In Stock
In Stock
Get 15 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Height (Inches)
6" Height
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Depth (Inches)
2" Depth

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
For UF-2 Models Only

Specs

–
Size:

6"

Height (Inches):

6"

Color:

White

Finish:

White

Model:

UF-2

Application:

Heating

Depth (Inches):

2"

Type:

End Cap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3" Vertical Cover for all models (White)
SKU: PC-3
Runtal

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect fit but pricey

This really completed the finish on my newly installed Runtal radiator, but at the price of the Runtal unit you would think that these would be included. These end caps were $50+ each!! Service from Supply House was great and perfect as always.
NTVNYER
Fairfield CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service and follow up

Enjoy the sleek European style baseboards heaters. This Sommer I will complete the rest of my home with these modern, solid and beautiful baseboard heaters.
Hans
Edwards CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy