Apply to be a TradeMaster!
Main product image of 11.5" W x 36" H  Vertical Flat Panel Radiator, 1,680 BTU
Magnifying glass
Hover image to zoom

11.5" W x 36" H Vertical Flat Panel Radiator, 1,680 BTU

Brand:
Runtal
SKU:
UHX-4-36
Rating:
(0)
Q&A:
(1)
11.5" W x 36" H  Vertical Flat Panel Radiator, 1,680 BTU
Magnifying glass
Hover image to zoom
$515.09 each
CALL TO ORDER
1-888-757-4774
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: BTU
1680
Product Highlight: Height (Inches)
36" Height
Product Highlight: Depth
2" Depth
Product Highlight: Color
White

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
Runtal's Vertical Panels are ideal for situations where floor space is limited such as entryways and kitchens. They are often found mounted behind a door or on a column.

All stock vertical panels have bottom tappings allowing flexibility of supply and return.

Specs

–
BTU:

1680

Height (Inches):

36"

Depth:

2"

Color:

White

Application:

Heating

Type:

Radiator

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is that can use steam heating system?

Asked by Peter 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is not rated for use in a steam heating system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy