Apply to be a TradeMaster!
Main product image of Standard Straight Shut-Off Valve for All Models
Magnifying glass
Hover image to zoom
Standard Straight Shut-Off Valve for All Models
Magnifying glass
Hover image to zoom
VALVE_ST has been discontinued
Discontinued July 13, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Standard Straight Shut-Off Valve for All Models (Nickel Plated)
Brand:
Runtal
SKU:VALVE-ST
(1)
Order by 6PM, receive 8 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Nickel Plated Valve

Description

–
Valves are available in a nickel plated finish in straight, angle, and reverse angle pattern configurations. All valves are ½" NPT size (male threaded union X female threaded connection). Valves are used in pairs: either two shut-offs or a shut-off and a control valve with white thermostatic sensor.

Specs

–
Size:

1/2"

Material:

Nickel Plated Valve

Type:

Straight

Product Type:

Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The right valve for flow control.

These are nicely made valves however they are a bit industrial looking and there are no accessory handles. In a 1/2" valve there are very few choices. These work well for shut off and for flow control and balancing. They are not noisy. I can't comment on reliability as I have only had them for a few months. Also, I never soldered without wet rags and ice covering the valve so I'm not sure how sensitive to heat these things are. The instructions and specifications are non-existent. Made in Germany.
Chas
Danbury, CT
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?