Apply to be a TradeMaster!
Main product image of 1-1/2" Polyester Screened Spin-Down Filter System (100 Mesh)
Magnifying glass
Hover image to zoom

1-1/2" Polyester Screened Spin-Down Filter System (100 Mesh)

Brand:
Rusco
SKU:
1-1/2-100-F
Rating:
(3)
Q&A:
(1)
1-1/2" Polyester Screened Spin-Down Filter System (100 Mesh)
Magnifying glass
Hover image to zoom
$81.32 each
In Stock
In Stock
Get 13 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
15-3/8"
Product Highlight: Diameter (Inches)
5-1/4" Diameter
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Inlet Size
1-1/2"
Product Highlight: Connection Type
Slip Connection

Description

–

Sediment Filters are highly flexible filters designed to be utilized in a wide variety of applications. From household well water systems, geothermal heating, or lawn and turf, all the way to factories, livestock feeding systems, or advanced liquid cooling systems, Rusco's Spin-Down® has been providing the industry leading sediment filtration solution since 1977.


Product Features
  • Flow capacity: 10-50 GPM
  • Max pressure: 150 PSI
  • Dimensions: 15-3/8”L x 5.25”W
  • Port size: 1-1/2” slip

Specs

–
Product Type:

Filtration System

Application:

Point of Use

Point of Entry

Type:

Sediment

Filter Type:

Spin-Down

Material:

Polyester

Flow Rate (GPM):

50

Micron Rating:

152

Mesh Size:

100

Height:

15-3/8"

Diameter (Inches):

5-1/4"

Reduction Claim:

Sediment

Max Pressure (PSI):

150

Max Water Temp (°F):

75°F

Inlet Size:

1-1/2"

Connection Type:

Slip

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Polyester Screened Spin-Down Filter System (100 Mesh)
SKU: 1-100-F
Rusco

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Looks good

Haven't installed yet.
Chuck
Belton, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product - Hassle Free install

My poor mom has been dealing with well water and tiny rocks clogging the inlet washer filter (screened) on her washing machine for years. Installed this awesome spin-down filter with a much smaller mesh than the inline filter she was using and what a difference it has made! She could not be happier! No more taking the supply hoses off to clean the screen filter anymore! Just open the gate valve to clean the spin-down filter and we're good to go for months!
DIYMarco133
Binghamton, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

We are on a well with water high in iron and solids. We installed this just before the pressure tank, whole house filter, water softener and heater to prolong the life of the other systems. It works beautifully. We went further and plumbed the bottom into the drain so we don't have to hold a bucket to flush the filter. Fast and easy.
Ang
Kansas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you please let me know what the size of connector I would need to attach a hose to the end of the filter when flushing this system?

Asked by Steph 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Steph! The hose connection will need to be 1/2" male threaded to connect to the 1/2" female ball valve at the bottom of the filter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy