Apply to be a TradeMaster!
Main product image of 1-1/2" Spin-Down Polyester Replacement Sediment Filter (100 Mesh)
Magnifying glass
Hover image to zoom

1-1/2" Spin-Down Polyester Replacement Sediment Filter (100 Mesh)

Brand:
Rusco
SKU:
FS1-1/2-100
Rating:
(4)
Q&A:
(0)
1-1/2" Spin-Down Polyester Replacement Sediment Filter (100 Mesh)
Magnifying glass
Hover image to zoom
$19.89 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
15-3/8"
Product Highlight: Diameter (Inches)
5-1/4" Diameter
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Inlet Size
1-1/2"
Product Highlight: Connection Type
Slip Connection

Description

–

Sediment Filters are highly flexible filters designed to be utilized in a wide variety of applications. From household well water systems, geothermal heating, or lawn and turf, all the way to factories, livestock feeding systems, or advanced liquid cooling systems, Rusco's Spin-Down® has been providing the industry leading sediment filtration solution since 1977.


Product Features
  • Flow capacity: 10-50 GPM
  • Max pressure: 150 PSI
  • Dimensions: 15-3/8”L x 5-1/4”W
  • Port size: 1.5” slip

Specs

–
Product Type:

Replacement Filter

Application:

Point of Use

Point of Entry

Type:

Sediment

Filter Type:

Spin-Down

Material:

Polyester

Flow Rate (GPM):

50

Micron Rating:

152

Mesh Size:

100

Height:

15-3/8"

Diameter (Inches):

5-1/4"

Reduction Claim:

Sediment

Max Pressure (PSI):

150

Max Water Temp (°F):

75°F

Inlet Size:

1-1/2"

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Spin-Down Polyester Filter Works Great

I use this as a whole house filter at the inlet of our water supply. It does a good job of capturing sediment prior to the water softner.
Consumer
WI
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This product was the correct replacement cartridge and easy to find on the web site.
Rusco User
Wisconsin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

works great. bought it as a backup
john
staunton, va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping!

Ordered filter replacements for my water filter system at my well. Extremely fast shipping and received exactly what I ordered. Smooth transaction!
foothills
Diamond Springs, California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy