Shop Resideo Sale
Main product image of 3/4" Male x Hose Bibb w/ Metal Handle (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Male x Hose Bibb w/ Metal Handle (Lead Free)

Brand:
Bluefin
SKU:
HBM075MH
Rating:
(5)
Q&A:
(0)
3/4" Male x Hose Bibb w/ Metal Handle (Lead Free)
Magnifying glass
Hover image to zoom
$7.53 each
BOX UP & SAVE 12%
$66.30 box of 10
$6.63 each
In Stock
In Stock
Get 930 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4" x 3/4"
1/2" x 3/4"3/4" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Brass
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Features:
  • Lead Free Cast Brass
  • Inlet: 3/4" MIP x 3/4" Solder
  • Outlet: Male Hose

Specs

–
Material:

Cast Brass

Size:

3/4" x 3/4"

Inlet Type:

MNPT

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Lead Free:

Yes

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Material
Size
Lead Free
CURRENT ITEM
Product Image of 3/4" Male x Hose Bibb w/ Metal Handle (Lead Free)
3/4" Male x Hose Bibb w/ Metal Handle (Lead Free)
SKU: HBM075MH
(5)
Cast Brass
3/4" x 3/4"
Yes
Cast Brass
3/4"
Yes
Forged Brass
3/4" x 3/4"
Yes

You May Also Need

1/2" Male x Hose Bibb w/ Metal Handle (Lead Free)
SKU: HBM050MH
Bluefin

Product Reviews

4.4 out of 5 reviews
100% would recommend this product
4.4
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Good quality

Exactly as described
olman
Decatur tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

We make rain barrels from used wine barrels. Spigot towards the bottom. It works well although we have gotten some bad ones. Price keeps going up so that's a bit disappointing.
Jeanne
Hampton mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good choice

Came as described and on time. Good purchase
No Thanks
Grand Rivers, KY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is good but the price is not

Sadden to see that each time we order it goes up in price.
Sandy
Hampton mn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, super turn-around

I really appreciated the quality and timeliness of your outfit!
Beth the Rain Catcher
Salem, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy