Apply to be a TradeMaster!
Main product image of 1622 Pump Sentry Backup Auxiliary Power System (Supports up to 3/4 HP Pumps)
Magnifying glass
Hover image to zoom

1622 Pump Sentry Backup Auxiliary Power System (Supports up to 3/4 HP Pumps)

SKU:
1622PS
Rating:
(2)
Q&A:
(1)
1622 Pump Sentry Backup Auxiliary Power System (Supports up to 3/4 HP Pumps)
Magnifying glass
Hover image to zoom
1622PS has been discontinued
Discontinued March 11, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
1733 Pump Sentry Backup Auxiliary Power System (Supports up to 3/4 HP Pumps)
SKU:1733
(1)
Order by 6PM, receive 4 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Wattage
1800 Watts
Product Highlight: Voltage
120v
Product Highlight: Horse Power
Up to 3/4 HP
Product Highlight: Amperage
33 Amps
Product Highlight: Mount
Surface, Wall
Product Highlight: Warranty
2 Year Warranty

Description

Note: BATTERY SOLD SEPARATELY


This product is compatible with all pumps up to 15 amps and 33 amps on the start-up.


1622PS Pump Sentry is among the most advanced and reliable sump pump emergency battery backup systems available. It interfaces between a pump and its AC wall outlet. When AC utility power is present, the 1622PS charges a battery and channels power from the wall outlet to the pump while monitoring that wall outlet for power outage. At the moment utility power fails, the 1622PS substitutes its own generated AC power necessary for pump operation by converting energy from the battery. When utility power is restored, the 1622PS automatically switches the pump back to the AC wall outlet's power. At the same time the 1622PS resumes the charging of the battery to return it to full capacity in preparation for the next power failure.


General Application:


To determine compatibility with pump: User should verify that steady state pump current does not exceed 14A


Agency Approvals

  • UL STDS. 1778, 1012, & 60950-1
  • CAN/CSA STDS. C22.2 #107.3 & #107.2

Features

  • Rugged Aluminum Housing
  • Power Output Indicator
  • Battery Charge State Indicators
  • Battery Replace Indicator
  • 42A Start Current Capacity (3 seconds)
  • Low battery audible alarm
  • Battery Cables Included
  • Compact Size
  • For Wall Mount or Surface Mount Installation
  • 2 year Factory Warranty
  • Made and Serviced in the USA

Advantages

  • Operates Common AC Pumps
  • Instant Automatic Power Transfer
  • Supports Full Pump Capacity
  • Does Not Occupy Sump Pit Space
  • Easy Installation- No Extra Plumbing or Wiring
  • Silent and Clean Operation
  • Monitors Battery and Power Line
  • 10 year life expectancy

Pump Compatibility

Operates most effluent & submersible sump pumps with ratings up to 3/4 Hp. manufactured by:

  • Zoeller
  • Flowtec
  • Hydromatic
  • Wayne
  • Tecumseh
  • Stevens

Specs

Wattage:

1800

Voltage:

120v

Horse Power:

Up to 3/4

Amperage:

33

Mount:

Surface

Wall

Warranty:

2 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

excellent quality

Backup for two small sump pumps. Works great and easy to install
hj
Asheville, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Thinks are great about inverter
Vili
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: #1 Can your inverters be used for any other use other than pumps, staying below rated output?………#2 Can you use lithium batteries with your inverters?……#3. I have a 3/4 hp pump with specs of 7.5 amps and 900 watts. I assume this is running, not surge. Can I safely use your 822PS or must I go to your 1622PS?….Thank you….GBS

Asked by GBS 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. Yes, these can be used in applications other than pumps so long as it is staying below rated output. Lithium batteries cannot be used. Per SEC America tech support: Technically you should be able to use the 822PS for your application. However, it depends on the nature of the pump. If it is used to move solids the 822PS is not suited due to the periodic demand to push heavy material through the system. Same is true for a well pump which has the tough job of moving heavy columns of water up from the ground. If it is an ordinary sump pump, it should be OK.

Was this review helpful to you?