Apply to be a TradeMaster!
Main product image of Energy Recovery Ventilator (90 CFM)
Magnifying glass
Hover image to zoom
Energy Recovery Ventilator (90 CFM)
Magnifying glass
Hover image to zoom
$1,168.14 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
90 CFM

Description

–
To protect the two most valuable investments of your life, your home, and your family, improving indoor air quality is key. With S&P's TR (total recovery) Series for all climates, stale room air is exhausted, and the fresh outdoor air is brought back into the house. With this line of ERVs (Energy Recovery Ventilators) these two air streams are directed through a highly developed "air-to-air" energy exchange core. The air streams are physically separated by many layers of "plates" so there is no mixing or contamination of the fresh air. The plates are made of an engineered "resin" material that simultaneously transfers heat by conduction and humidity by attracting and moving water vapor from one air stream to the other. S&P's TRs moderate extremes in both temperature and humidity, creating a comfortable indoor environment. The unique moisture transfer capability of the S&P core also eliminates condensation and frost build up in most applications. Unlike other ERVs on the market no mechanical or electrical defrost systems are needed, which means higher heat recovery efficiencies, easier installation and more reliable operation.

Product Features
  • MERV-8 filters
  • Less than 1-watt standby power consumption
  • Transformer/relay package allowing simple on/off control
  • Plastic double collars for 6 or 8" direct duct connection (TR300 is 8" only)
  • TR90, TR130, TR300 have painted case, low voltage controls, 3' Power cord
  • TR90G has galvanized case, line voltage, and no line cord
  • Integral mounting flange and hanging bracket system
  • Fully insulated case
  • Large cores for high efficiency
  • No condensate pan or drain required
  • HVI Certified
  • cULus Listed

Specs

–
Air Flow Capacity (CFM):

90

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy