Apply to be a TradeMaster!
Main product image of SaniPLUS Macerating Pump (White)
Magnifying glass
Hover image to zoom

SaniPLUS Macerating Pump (White)

Brand:
Saniflo
SKU:
002-SANIFLO
Rating:
(7)
Q&A:
(1)
SaniPLUS Macerating Pump (White)
Magnifying glass
Hover image to zoom
$998.55 each
In Stock
In Stock
Get 20 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
120v
Product Highlight: Amperage
4.5 Amps
Product Highlight: Max Temp (F)
104°F Max Temp

Description

–
The Saniflo 002 SANIPLUS Macerating Pump is a 1/2 HP unit designed to install a complete bathroom up to 15 feet below the sewer line or 150 feet away from a soil stack. It efficiently handles waste from a toilet, sink, bathtub, and shower, making it ideal for basement or remote bathroom installations.
Key Features
  • 1/2 HP motor with sealed oil-filled enclosure
  • Stainless steel macerator blades rotating at 3600 RPM
  • Dimensions: 10-5/8" H x 20" W x 7" D
  • Discharge capacity: up to 15 ft vertically or 150 ft horizontally
  • Discharge pipe size: 3/4" or 1"
  • Includes non-return valve on discharge elbow
  • Two 2" side inlets for sink, bathtub, or shower connections
  • 11/2" vent connection on top of the unit
  • Compatible with Saniflo rear-discharge toilets

Compatibility & Applications
  • Suitable for residential installations requiring a full bathroom
  • Compatible with toilets, sinks, bathtubs, and showers
  • Ideal for basement bathrooms or locations far from the main soil stack

Maintenance & Troubleshooting
  • Regular descaling recommended to prevent limescale buildup
  • If the unit runs continuously, check for blockages or a faulty microswitch
  • In case of reduced performance, inspect for obstructions in the impeller or discharge line
  • Avoid using excessive toilet cleaner to prevent damage to rubber components

Certifications & Compliance
  • CSA (IPC, NSPC) certified
  • IAPMO (UPC)

Specs

–
Shutoff Head (ft.):

30'

Intended Use:

Full Bathroom

Product Type:

Pump

Color:

White

Warranty:

2 Year

Horse Power:

1/2

Weight (lbs):

18 lbs

Voltage:

120v

Amperage:

4.5

Max Temp (F):

104°F

Discharge:

3/4"

1"

Tank Volume:

3 Gallons

RPM:

3600

Cord Length:

47-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I definitely love this product

Installed in my downstairs bathroom and the unit works perfectly.
Dave
Roanoke,VA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

SupplyHouse was great I received my product it was damaged in delivery the next day they sent me a new one highly recommend them.
Kubyrock
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good reliability

During shipping of this product, damage seems to occur to the pump cover housing. Maybe come up with a removable device to keep insides from shifting during shipment.
Dabo
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very satisfied

Very easy to use site and shipping was super quick. Ordered one day and product arrived the next day Would order from again
Lb
Caldwell Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2nd Unit, Good Product

This is the second unit I have purchased....first was installed back in 2007 and worked well for 13 years. Based on that experience I would recommend the product.
Moffaman
Collegeville P
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expensive

Had one for 10 years and needed to replace it.They are nice but expensive
Gatordundee
Halifax Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The rating is for Supply House

This product is popular because it's an inexpensive way to add a toilet. But the product is so-so at best. I have been told that no one else's is better, but that isn't saying much. I CAN say that Supply House was excellent. As good a price as anyone else, prompt or better shipping, well-packaged.
Joe Consumer
Eastern Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have the model: SANIPLUS 2. Which one of your units do I need to order?

Asked by Neetz 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Neetz, thanks for writing in. This is the SaniPLUS 2 (SKU: 002-SANIFLO).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy