Apply to be a TradeMaster!
Main product image of Extension Pipe - Extension pipe between Toilet and Macerator (White)
Magnifying glass
Hover image to zoom

Extension Pipe - Extension pipe between Toilet and Macerator (White)

Brand:
Saniflo
SKU:
030
Rating:
(1)
Q&A:
(0)
Extension Pipe - Extension pipe between Toilet and Macerator (White)
Magnifying glass
Hover image to zoom
$54.00 each
In Stock
In Stock
Get 4 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty

Description

–
The Saniflo 030 Extension Pipe is an 18-inch PVC connector designed to facilitate the installation of Saniflo macerator systems by allowing the pump to be positioned behind a wall, thereby concealing plumbing and electrical connections. It features an inner gasket that ensures a secure, leak-free connection between the toilet's rear spigot and the macerator unit.

Key Features
  • 18-inch length for extended reach
  • 4-inch inner diameter with 5-inch bell housing
  • Constructed from durable PVC material
  • Inner gasket for easy, sealed connection
  • Facilitates concealed installation of macerator units
  • Includes paintable decorative trim for a finished appearance
  • 2-year warranty

Compatibility & Applications
  • Compatible with Saniflo rear-discharge toilets
  • Suitable for use with Saniplus, Saniaccess 2, Saniaccess 3, and Sanibest Pro macerator systems
  • Ideal for installations requiring the macerator unit to be concealed behind a wall

Maintenance & Troubleshooting
  • Minimal maintenance required due to durable PVC construction
  • Regular inspection recommended to ensure the seal remains intact
  • If leakage occurs, check the integrity of the inner gasket and replace if necessary

Certifications & Compliance
  • Complies with standard plumbing codes for macerator installations

Specs

–
Product Type:

Extension Pipe

Color:

White

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Fitted perfectly
Gik
Ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy