Shop Resideo Sale
Main product image of Condensate Neutralizing Kit
Magnifying glass
Hover image to zoom

Condensate Neutralizing Kit

Brand:
Saniflo
SKU:
043
Rating:
(2)
Q&A:
(0)
Condensate Neutralizing Kit
Magnifying glass
Hover image to zoom
$105.00 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The Saniflo 043 Sanineutral is a passive condensate neutralizer designed to raise the pH of acidic condensate from high-efficiency appliances, safeguarding plumbing systems and complying with environmental discharge standards. It operates without a pump and is compatible with gravity-fed or pumped configurations.

Key Features
  • Neutralizes acidic condensate from condensing boilers, HVAC systems, tankless water heaters, and air conditioning units
  • Includes starter neutralizing agent (granules)
  • Operates without a pump; can be installed before Sanicondens or Sanicondens Best pumps
  • Maximum condensate temperature: 160°F
  • Discharge pipe diameter: 1.5 inches
  • Compact dimensions: 11-1/4" L x 4" W x 3-3/4" H
  • Lightweight design: 3.7 lbs
  • 2-year warranty

Compatibility & Applications
  • Suitable for residential and commercial installations
  • Compatible with condensing boilers up to 200,000 BTU/hr
  • Applicable for HVAC systems, tankless water heaters, and air conditioning units
  • Ideal for installations requiring neutralization of acidic condensate before discharge

Maintenance & Troubleshooting
  • Regularly inspect and replace neutralizing granules as needed to maintain effectiveness
  • Monitor for signs of clogging or reduced flow; clean or service as necessary
  • Ensure all connections are secure to prevent leaks

Specs

–
Product Type:

Neutralizer Kit

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

A must have

Super easy to install, came with lots of fittings
HVACtech1
Eau Claire
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy peasy

Quick install as they give you a lot of connection options with cut to fit adapters.
Neel
Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy