Shop Resideo Sale
Main product image of SaniCondens Best Flat Condensate Pump, 500k BTU, 120V, 1/30 HP
Magnifying glass
Hover image to zoom

SaniCondens Best Flat Condensate Pump, 500k BTU, 120V, 1/30 HP

Brand:
Saniflo
SKU:
044
Rating:
(2)
Q&A:
(0)
SaniCondens Best Flat Condensate Pump, 500k BTU, 120V, 1/30 HP
Magnifying glass
Hover image to zoom
$181.37 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/30 HP
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Color
White
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Amperage
1.5 Amps

Description

–
The Saniflo 044 SaniCondens Best Flat is a low-profile, 2-in-1 condensate pump with a built-in neutralizer, designed to efficiently remove and neutralize acidic condensate from high-efficiency appliances. It handles condensate from units up to 500,000 BTU/hour, making it suitable for both residential and commercial applications.

Key Features
  • Motor: 1/30 HP oil-filled, thermally protected
  • Voltage: 120V, 60Hz
  • Amperage: 1.5 A
  • Max operating temperature: 160°F
  • Noise level: (_<) 44 dBA at 3 ft
  • Discharge rate: 86 GPH at 3 ft; 30 GPH at 15 ft
  • Discharge pipe diameter: 3/8"
  • Tank capacity: 0.9 gallons (3.4 liters)
  • Dimensions: 15-7/8" L x 5-7/16" W x 6-3/4" H
  • Weight: 12 lbs
  • Built-in neutralizer with included neutralizing granules
  • Includes 20 ft of vinyl tubing, inlet adapter, and discharge adapter
  • 3-year warranty

Compatibility & Applications
  • Condensing boilers
  • HVAC systems
  • Water heater systems
  • Air conditioners
  • Suitable for installations where gravity drainage is not possible

Maintenance & Troubleshooting
  • Regular inspection of neutralizing granules recommended
  • Minimal maintenance due to sealed motor and limited moving parts
  • Ensure vent system remains unobstructed for optimal performance

Certifications & Compliance
  • UL 788 certified
  • CSA C22.2 certified

Specs

–
Max Temp (F):

160°F

Product Type:

Pump

Color:

White

Warranty:

3 Year

Amperage:

1.5

Voltage:

120v

Hertz:

60

Horse Power:

1/30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Neutralizer Agent for Sanicondens Best condensate pump
SKU: 042
Saniflo

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I love doing business with SupplyHouse.com.

Customer support is soooo helpful and always have knowledgeable answers to my questions. AND, even when I order in the evening, my order appears at my door the very next day. I don't know how they do it. AND, there is no wait to get a rep on the line and they are located in the USA and speak clear English. How great is all of this!!!! This time I ordered a SaniCondens Best Flat Condensate Pump, 500k BTU, 120V, 1/30 HP. Other times I ordered Filters and neutralizing pellets.Love them!
Heinz
Ossining, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Using this item to neutraiize condensation from two units
joe
long Island NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy