Shop Watts
Main product image of 1/2" Quarter Turn Boiler Drain Cock (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Quarter Turn Boiler Drain Cock (Lead Free)

Brand:
Watts
SKU:
0123631
Rating:
(4)
Q&A:
(0)
1/2" Quarter Turn Boiler Drain Cock (Lead Free)
Magnifying glass
Hover image to zoom
$26.32 each
BOX UP & SAVE 0%
$394.80 box of 15
$26.32 each
In Stock
In Stock
Get 323 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
MNPT x Male Hose Connection
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Material
Brass, Teflon, Aluminum Handle
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Type
MNPT

Description

–
Note: Watts now manufactures the item with a red handle and the blue handle is being phased out

Series BD-QT Brass Quarter-Turn Boiler Drain Shutoffs are for use in commercial and residential hydronic heating systems. It consists of a brass body construction with 3/4" male hose thread connection on outlet side, adjustable Teflon stem packing, an aluminum quarter-turn tee handle with positive shutoff.

Features
  • Quarter-turn ball valve design
  • Positive shutoff
  • Rugged aluminum tee-handle design
  • Adjustable Teflon® stem packing
  • Lead Free

Specs

–
Size:

1/2"

Connection Type:

MNPT x Male Hose

Max Pressure (PSI):

200

Material:

Brass

Teflon

Aluminum Handle

Lead Free:

Yes

Inlet Type:

MNPT

Outlet Type:

Male Hose

Finish:

Brass

You May Also Need

1/2" Quarter Turn Boiler Drain (Drain Cock)
SKU: 0820955
Watts

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good valve but not blue handle

The Watts product is very good. But SupplyHouse has shipped me two red handled valves when the job required blue. Good product, mislabeled or not picked properly.
MikeByTheSea
Rhode Island
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Boiler valve

Great product! Couldn't be happier with the valve.
Chad the plumber
Montville,New Jersey
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Quality and price are great! Would definitely buy again.
Storsberg
Brant Beach, NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product! I buy many at a time!

These work great, use them all the time!
Brian
Massachusetts
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy