Shop Resideo Sale
Main product image of 45 MFD Saniplus Capacitor
Magnifying glass
Hover image to zoom

45 MFD Saniplus Capacitor

Brand:
Saniflo
SKU:
IT200150
Rating:
(0)
Q&A:
(0)
45 MFD Saniplus Capacitor
Magnifying glass
Hover image to zoom
$48.37 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MFD
45 MFD

Description

–
Saniflo IT200150 - 45 MFD Saniplus Capacitor The Saniflo IT200150 is a high-quality run capacitor rated at 45 microfarads, engineered for Saniflo macerating toilet systems. It provides stable electrical capacitance for running the pump motor efficiently.
  • Type: Run capacitor
  • Temperature Range: (-40°F to 140°F).
  • Capacitance: 45 µF ±5%, optimized to match Saniflo pump motor winding requirements.
  • Voltage Rating: 440 VAC, 50/60 Hz, with internal overpressure discharge device and Class B (130°C) insulation.
  • Compatibility: Direct replacement for Saniflo SaniPlus, Sanipro, and Sanicubic series motors requiring a 45 MFD run capacitor.
  • Reliability: Designed for continuous operation under full load; Mean Time Between Failures (MTBF) > 50,000 hours.
  • Specs

    –
    Product Type:

    Capacitor

    MFD:

    45

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Membrane
    SKU: SI200184
    Saniflo
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy