Apply to be a TradeMaster!
Main product image of Impact155 Large Capacity Horizontal Dehumidifier
Magnifying glass
Hover image to zoom

Impact155 Large Capacity Horizontal Dehumidifier

Brand:
Santa Fe
SKU:
4031470
Rating:
(0)
Q&A:
(0)
Impact155 Large Capacity Horizontal Dehumidifier
Magnifying glass
Hover image to zoom
4031470 has been discontinued
Discontinued July 25, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Impact155 Large Capacity Horizontal Dehumidifier, 4047310
Brand:
Santa Fe
SKU:4047310
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
6 Year Warranty
Product Highlight: Wattage
920 Watts
Product Highlight: Air Flow Capacity (CFM)
391 CFM
Product Highlight: Refrigerant Type
R-410A

Description

–
Impact155 Large Capacity Horizontal Dehumidifier

The Impact155 is made to handle larger basements, garages and crawl spaces efficiently. Simply put, no job is too big for this powerful yet efficient unit.

Product Features
  • Dual exhaust outlets allow for air distribution to multiple locations
  • Horizontal solution is great for larger basement or crawl space applications
  • Engineered for low temperature operation and the air flow issues that crawl spaces and basements present
  • Ducting options for divided spaces
  • Auto restart allows the dehumidifier to automatically restart after a power outage


Product Dimensions
  • W: 20.25"
  • H: 21.75"
  • D: 38"
  • Weight: 140 lbs.

Specs

–
Product Type:

Dehumidifier

Type:

Basement

Coverage (Sq Ft.):

4400

Capacity (Pints/Day):

155

Current (amps):

8.0

Wattage:

920

Voltage:

120v

Air Flow Capacity (CFM):

391

Operating Temp Range:

49°F to 95°F

Energy Factor:

3.4 L/kWh

Refrigerant Type:

R-410A

Phase:

1

Hertz:

60

Warranty:

6 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

13 Replacement Parts

Humidity Control Knob
SKU: 4021495
Santa Fe
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM