Apply to be a TradeMaster!
Main product image of Advance90 Horizontal Dual Airflow Outlet Dehumidifier
Magnifying glass
Hover image to zoom

Advance90 Horizontal Dual Airflow Outlet Dehumidifier

Brand:
Santa Fe
SKU:
4034180
Rating:
(0)
Q&A:
(0)
Advance90 Horizontal Dual Airflow Outlet Dehumidifier
Magnifying glass
Hover image to zoom
4034180 has been discontinued
Discontinued January 28, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Oasis 105 A2L Horizontal Airflow Outlet Dehumidifier
Brand:
Santa Fe
SKU:4044510
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
6 Year Warranty
Product Highlight: Wattage
640 Watts
Product Highlight: Air Flow Capacity (CFM)
309 CFM
Product Highlight: Refrigerant Type
R-410A

Description

–
Advance90 Horizontal Dual Airflow Outlet Dehumidifier

The Advance90’s horizontal configuration and unique dual airflow outlets make it an ideal solution for basements, crawl spaces, and home gyms. It features dual exhaust vents for improved airflow and increased efficiency, keeping your operating costs in check.

Product Features
  • Dual exhaust outlets allow for air distribution to multiple locations
  • Horizontal cabinet is conveniently sized for installation in crawl space or basement
  • Engineered for low temperature operation and the air flow issues that crawl spaces present
  • Ducting options for divided spaces
  • Auto restart allows the dehumidifier to automatically restart after a power outage


Product Dimensions
  • W: 14.5"
  • H: 194."
  • D: 26"
  • Weight: 80 lbs

Specs

–
Product Type:

Dehumidifier

Type:

Compact

Coverage (Sq Ft.):

3000

Capacity (Pints/Day):

90

Current (amps):

5.7

Wattage:

640

Voltage:

120v

Air Flow Capacity (CFM):

309

Operating Temp Range:

49°F to 95°F

Energy Factor:

2.88 L/kWh

Noise Level (dBA):

59

Refrigerant Type:

R-410A

Phase:

1

Hertz:

60

Warranty:

6 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

DEH 3000 Dehumidifier & Ventilation System Controller
SKU: 4028539
Santa Fe

16 Replacement Parts

Compressor, 4034888
SKU: 4034888
Santa Fe
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM