Santa Fe Ultra V205 Whole House High-Capacity Ventilating Dehumidifier is the ideal solution for those seeking a high-performance, large capacity, efficient dehumidification system. Featuring patented multi-coil Efficiency Capacity Coil Optimization (ECCO) technology that maximizes efficiency and capacity. The 8" ventilation duct allows for more outdoor air to help meet ASHRAE 62.2 requirements.
Ideal Applications:
Features:
| Energy Factor: | 3.5 L/kWh |
|---|---|
| Type: | Whole House |
| Voltage: | 120v |
| Current (amps): | 12.5 |
| Product Type: | Dehumidifier |
| Refrigerant Type: | R-454B |
| Wattage: | 1115 |
| Capacity (Pints/Day): | 167 |
| Hertz: | 60 |
| Weight (lbs): | 148 lbs |
| Coverage (Sq Ft.): | 5000 |
| Operating Temp Range: | 40°F to 104°F |
| Warranty: | 6 Year |
Hi Johannes! This would be an error and the unit would come with R454B. I've asked that we update our website as well.