Apply to be a TradeMaster!
Main product image of Ultra V155 Whole House High-Capacity Ventilating Dehumidifier
Magnifying glass
Hover image to zoom

Ultra V155 Whole House High-Capacity Ventilating Dehumidifier

Brand:
Santa Fe
SKU:
4047300
Rating:
(0)
Q&A:
(0)
Ultra V155 Whole House High-Capacity Ventilating Dehumidifier
Magnifying glass
Hover image to zoom
$5,087.99 each
In Stock
In Stock
Get 12 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 162 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
6 Year Warranty
Product Highlight: Air Flow Capacity (CFM)
391 CFM
Product Highlight: Wattage
920 Watts
Product Highlight: Refrigerant Type
R-410A

Description

–

Santa Fe Ultra V155 Dehumidifier is the ideal solution for those seeking a high-performance, large capacity, efficient dehumidification system. 

Featuring patented multi-coil Efficiency Capacity Coil Optimization (ECCO) technology that maximizes efficiency and capacity. The 8" ventilation duct allows for more outdoor air to help meet ASHRAE 62.2 requirements.


Ideal Applications:

  • New home
  • Whole home
  • Ventilation
  • Commercial

Features:

  • High Capacity water removal: Removes up to 155pints of water a day.
  • The R2 cabinet insulation allows for quieter operation and reduces the risk of condensation forming on the exterior of the unit.
  • On-board digital controls or optional use of DEH 3000/R for relative humidity and ventilation control.
  • 8" fresh air ventilation duct.
  • Patented Efficiency Capacity Coil Optimization (ECCO) technology features corrosion-resistant dual-coated coils.
  • MERV-13 Filter Size: 11.38"W x 9.00"H x 0.75"D Part Number: 4037722-01
  • Rated Energy Start Most Efficient 2025

Specs

–
Air Flow Capacity (CFM):

391

Voltage:

120v

Coverage (Sq Ft.):

3500

Wattage:

920

Refrigerant Type:

R-410A

Operating Temp Range:

49°F to 95°F

Warranty:

6 Year

Phase:

1

Type:

Whole House

Energy Factor:

3.4 L/kWh

Hertz:

60

Capacity (Pints/Day):

155

Current (amps):

8.0

Product Type:

Dehumidifier

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy