Apply to be a TradeMaster!
Main product image of Display Unit Containing 36 pieces - 11.5 Watt - LED BR40 - 3000K - Medium base (36 Pack)
Magnifying glass
Hover image to zoom

Display Unit Containing 36 pieces - 11.5 Watt - LED BR40 - 3000K - Medium base (36 Pack)

Brand:
Satco
SKU:
D2101
Rating:
(0)
Q&A:
(0)
Display Unit Containing 36 pieces - 11.5 Watt - LED BR40 - 3000K - Medium base (36 Pack)
Magnifying glass
Hover image to zoom
$270.66 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Shape
BR40
Product Highlight: Wattage
11.5 Watts

Description

–
Note: This product is not compliant in California (CA) but can be installed in in all other states.

Note: Floor display overall dimensions: 21.5in. W x 17in. D x 54in. H; Counter unit dimensions with header: 21in. W x 16.5in. D x 17.5in. H; Counter unit dimensions without header: 21in. W x 16.5in. D x 7in. H

Satco's D2101 will present our new reflector LED lamp, S9635, in a convenient and attractive 36 piece floor and counter display. Be sure to catch your customer's attention with our clear product messaging. The compact display is perfect for lamp aisle end caps, checkout end caps, as a stand alone display, and as a single tray with headers on your counter.

Features:
  • Contains 36 S9635 11.5 watt 3000K Lamps
  • Perfect for lamp aisle end caps and checkout end caps
  • Can be used as a stand alone display or a counter display
  • 36 packs total

Specs

–
Product Type:

Lamp

Base Type:

Medium

Beam Spread:

103

Filament Type:

LED

Energy Star Rated:

No

Voltage:

120v

Warranty:

3 Year Limited

Cri:

80

Color Temperature:

Warm White

Shape:

BR40

Dimmable:

Yes

Lamp Type:

Reflector

ANSI Base:

E26

Incandescent Equivalent:

75W

CCT (Kelvin):

3000K

Technology:

LED

Rated Life (hours):

25000

Wattage:

11.5

Lumens:

940

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy