Apply to be a TradeMaster!
Main product image of 6W LED, Reminiscent, Flex Gray Coil Filament, T9, Medium Base, 2700K CCT, Clear, 120V, 2-Pack (12 Pack)
Magnifying glass
Hover image to zoom

6W LED, Reminiscent, Flex Gray Coil Filament, T9, Medium Base, 2700K CCT, Clear, 120V, 2-Pack (12 Pack)

Brand:
Satco
SKU:
S10522
Rating:
(0)
Q&A:
(0)
6W LED, Reminiscent, Flex Gray Coil Filament, T9, Medium Base, 2700K CCT, Clear, 120V, 2-Pack (12 Pack)
Magnifying glass
Hover image to zoom
$155.40 each
In Stock
In Stock
Get 2,089 Mon, Nov 30 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
6 Watts
Product Highlight: Finish
Clear
Product Highlight: Voltage
120v

Description

–
Note: This product is not compliant in California (CA) but can be installed in in all other states.
This is a 6W LED; Reminiscent; Flex Gray Coil Filament; T9; Medium Base; 2700K CCT; Clear; 120V; 2-Pack (12 Pack) manufactured by Satco.
SATCO NUVO's S10522 T9 Reminiscent lamp offers the traditional look of tungsten filament bulbs with the energy savings of LED technology in a convenient 2-pack. The gray coil filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, this 2700K lamp ensures color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.

Features:
  • 93 CRI
  • 120V
  • 2700K
  • Wet Location Rated
  • Dimmable
  • This lamp is approved for use in enclosed fixtures and can be utilized outdoors only when protected from direct contact with water
  • 360-Degree Beam Angle
  • Ultra-Clear Glass Bulb
  • Title 20
  • 83 LPW

Specs

–
Color Temperature:

Warm White

CCT (Kelvin):

2700K

Wattage:

6

Lumens:

500

Finish:

Clear

Dimmable:

Yes

Voltage:

120v

Product Type:

Lamp

Base Type:

Medium

Incandescent Equivalent:

40W

Lamp Type:

T9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy