Apply to be a TradeMaster!
Main product image of 6W LED, Reminiscent, Flex Gray Filament, ST19 Loop, Medium Base, 2700K CCT, Clear, 120V (12 Pack)
Magnifying glass
Hover image to zoom

6W LED, Reminiscent, Flex Gray Filament, ST19 Loop, Medium Base, 2700K CCT, Clear, 120V (12 Pack)

Brand:
Satco
SKU:
S10525
Rating:
(0)
Q&A:
(0)
6W LED, Reminiscent, Flex Gray Filament, ST19 Loop, Medium Base, 2700K CCT, Clear, 120V (12 Pack)
Magnifying glass
Hover image to zoom
$83.40 each
In Stock
In Stock
Get 3,498 Mon, Nov 30 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
6 Watts
Product Highlight: Finish
Clear

Description

–
Note: This product is not compliant in California (CA) but can be installed in in all other states.
This is a 6W LED; Reminiscent; Flex Gray Filament; ST19 Loop; Medium Base; 2700K CCT; Clear; 120V (12 Pack) manufactured by Satco.
SATCO NUVO's S10525 ST19 Reminiscent lamp offers the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray loop filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, this 2700K lamp ensures color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.

Features:
  • 93 CRI
  • 120V
  • 2700K
  • Wet Location Rated
  • Dimmable
  • This lamp is approved for use in enclosed fixtures and can be utilized outdoors only when protected from direct contact with water
  • 360-Degree Beam Angle
  • Ultra-Clear Glass Bulb
  • Title 20
  • 83 LPW

Specs

–
Voltage:

120v

Dimmable:

Yes

Base Type:

Medium

Wattage:

6

CCT (Kelvin):

2700K

Color Temperature:

Warm White

Incandescent Equivalent:

40W

Finish:

Clear

Lamp Type:

ST19

Product Type:

Lamp

Lumens:

500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy