Apply to be a TradeMaster!
Main product image of 3.5W T14 LED, 3000K CCT, Medium Base, Clear Finish, Appliance Lamp, 120-240V (12 Pack)
Magnifying glass
Hover image to zoom

3.5W T14 LED, 3000K CCT, Medium Base, Clear Finish, Appliance Lamp, 120-240V (12 Pack)

Brand:
Satco
SKU:
S11200
Rating:
(0)
Q&A:
(0)
3.5W T14 LED, 3000K CCT, Medium Base, Clear Finish, Appliance Lamp, 120-240V (12 Pack)
Magnifying glass
Hover image to zoom
$72.84 each
In Stock
In Stock
Get 544 Thu, Oct 15 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
3.5 Watts
Product Highlight: Voltage
120-240V
Product Highlight: Finish
Clear

Description

–
This is a 3.5W T14 LED; 3000K CCT; Medium Base; Clear Finish; Appliance Lamp; 120-240V (12 Pack) manufactured by Satco.
SATCO S11200 LED appliance lamps are available with E26 base with a 3000K color temperature, are specifically designed for use in refrigerators and other appliance lighting applications. These energy-efficient lamps provide a soft, warm white light that enhances visibility inside refrigerators and coolers while using a reduced energy consumption. With a long lifespan and reliable performance, SATCO LED appliance lamps are the ideal solution for durable and efficient lighting for appliances.

Features:
  • E26 Base
  • 420 Lumens
  • 3.5W
  • 35W Incandescent Replacement
  • 90CRI
  • 360-Degree Beam Angle
  • Damp Location Rated
  • Non-Dimmable
  • Ideal for Use in Refrigerators
  • Carded Package for Easy Display

Specs

–
Product Type:

Lamp

Color Temperature:

Soft White

Base Type:

Medium

Incandescent Equivalent:

35W

Lamp Type:

T14

Dimmable:

No

Wattage:

3.5

Voltage:

120-240V

CCT (Kelvin):

3000K

Lumens:

420L

Finish:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy