| Incandescent Equivalent: | 35W |
|---|---|
| Material: | Plastic |
| Technology: | LED |
| Voltage: | 120v 130v |
| Rated Life (hours): | 25000 |
| Color Temperature: | Warm White |
| Filament Type: | LED |
| Lamp Type: | Miniature |
| Shape: | T4 |
| Base Type: | Bayonet Double Contact |
| Energy Star Rated: | No |
| Beam Spread: | 360 |
| ANSI Base: | BA15d |
| Lumens: | 460 |
| CCT (Kelvin): | 3000K |
| Operating Position: | Universal |
| Warranty: | 3 Year Limited |
| Product Type: | Lamp |
| Cri: | 80 |
| Wattage: | 4 |
| Dimmable: | Yes |
| Finish: | Frost |