| Product Type: | Lamp |
|---|---|
| Material: | Polycarbonate Ceramic |
| CCT (Kelvin): | 4000K |
| Color Temperature: | Cool White |
| Technology: | LED |
| Beam Spread: | 360 |
| Dimmable: | No |
| Rated Life (hours): | 15000 |
| Warranty: | 3 Year Limited |
| Lumens: | 1080 |
| ANSI Base: | E26 |
| Voltage: | 120v |
| Shape: | T10 |
| Filament Type: | LED |
| Wattage: | 8 |
| Base Type: | Medium |
| Color: | White |
| Operating Position: | Universal |
| Cri: | 80 |
| Finish: | Frost |
| Incandescent Equivalent: | 60W |
| Energy Star Rated: | No |
| Lamp Type: | Tubular |