| ANSI Base: | R7s |
|---|---|
| Dimmable: | Yes |
| Operating Position: | Universal |
| Voltage: | 120v |
| Color: | White |
| Warranty: | 3 Year Limited |
| Beam Spread: | 200 |
| Product Type: | Lamp |
| Shape: | T3 |
| Energy Star Rated: | No |
| Finish: | Clear |
| Incandescent Equivalent: | 40W |
| Color Temperature: | Warm White |
| Lumens: | 600 |
| Rated Life (hours): | 15000 |
| Cri: | 80 |
| Base Type: | Double Ended Recessed Single Contact |
| Lamp Type: | J-Type |
| CCT (Kelvin): | 3000K |
| Filament Type: | LED |
| Material: | Polycarbonate |
| Technology: | LED |
| Wattage: | 6 |