| Lamp Type: | Tubular |
|---|---|
| ANSI Base: | E26 |
| Color: | White |
| Rated Life (hours): | 15000 |
| Color Temperature: | Soft White |
| Beam Spread: | 360 |
| Warranty: | 3 Year Limited - 4 hr per day |
| Lumens: | 860 |
| Material: | Plastic |
| Shape: | T10 |
| Operating Position: | Universal |
| Dimmable: | Yes |
| Cri: | 90 |
| Technology: | LED |
| CCT (Kelvin): | 3000K |
| Energy Star Rated: | No |
| Filament Type: | LED |
| Incandescent Equivalent: | 60W |
| Wattage: | 8 |
| Product Type: | Lamp |
| Finish: | Frost |
| Voltage: | 120v |
| Base Type: | Medium |