| Operating Position: | Universal |
|---|---|
| Shape: | T10 |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Color Temperature: | Cool White |
| Material: | Plastic |
| Dimmable: | Yes |
| Warranty: | 3 Year Limited - 4 hr per day |
| Color: | White |
| Rated Life (hours): | 15000 |
| Beam Spread: | 360 |
| Wattage: | 8 |
| Incandescent Equivalent: | 60W |
| Base Type: | Medium |
| Cri: | 90 |
| Lumens: | 900 |
| Finish: | Frost |
| Filament Type: | LED |
| Lamp Type: | Tubular |
| Voltage: | 120v |
| ANSI Base: | E26 |
| CCT (Kelvin): | 4000K |
| Technology: | LED |