| Rated Life (hours): | 25000 |
|---|---|
| Operating Position: | Universal |
| Beam Spread: | 300 |
| CCT (Kelvin): | 3000K |
| Color Temperature: | Soft White |
| Lumens: | 550 |
| Material: | Ceramic Polycarbonate |
| Color: | Clear |
| Shape: | T4 |
| Filament Type: | LED |
| Wattage: | 5 |
| ANSI Base: | G9 |
| Technology: | LED |
| Energy Star Rated: | No |
| Lamp Type: | LED |
| Dimmable: | Yes |
| Finish: | Clear |
| Warranty: | 3 Year Limited - Mini LED Pin Base |
| Product Type: | Lamp |
| Cri: | 80 |
| Voltage: | 120v |
| Base Type: | G9 Double Loop |