Apply to be a TradeMaster!
Main product image of 6W, ST19 LED, 2700K-5000K RGB/Tunable White, Starfish IOT, Clear, Medium Base, 120V (24 Pack)
Magnifying glass
Hover image to zoom

6W, ST19 LED, 2700K-5000K RGB/Tunable White, Starfish IOT, Clear, Medium Base, 120V (24 Pack)

Brand:
Satco
SKU:
S11240
Rating:
(0)
Q&A:
(0)
6W, ST19 LED, 2700K-5000K RGB/Tunable White, Starfish IOT, Clear, Medium Base, 120V (24 Pack)
Magnifying glass
Hover image to zoom
$574.80 each
In Stock
In Stock
Get 24 Mon, Nov 30 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Clear
Product Highlight: Voltage
120v
Product Highlight: Wattage
6 Watts

Description

–
This is a 6W; ST19 LED; 2700K-5000K RGB/Tunable White; Starfish IOT; Clear; Medium Base; 120V (24 Pack) manufactured by Satco.
SATCO NUVO's S11240 STARFISH SMART technology color changing light bulb, features an eye-catching RGBTW decorative ribbon filament that is beautifully showcased through the clear glass bulb. The ST19 bulb shape with a medium E26 base offers flexibility for a range of fixtures. With tunable white options from a warm 2700K to a crisp 5000K and access to millions of vibrant RGB colors, this bulb creates the perfect ambiance for any space. Fully dimmable and controlled via the Starfish Smart app, users can easily customize lighting scenes and enjoy dynamic color effects. Our elegant bulb is also compatible with Siri, Alexa, Google Home, and SmartThings so it can be easily incorporated into your smart home.

Features:
  • STARFISH SMART Technology
  • Advanced Pairing Technology
  • RBG Color-Changing and Tunable White 2700K-5000K
  • Pre-set and Custom Color Changing Effects
  • ST19 Bulb Shape
  • 40W Replacement Wattage
  • Voice control with Google Home, Alexa, Siri and SmartThings
  • 2 Year Warranty

Specs

–
Finish:

Clear

CCT (Kelvin):

5000K

2700K

Lamp Type:

ST19

Color Temperature:

Tunable White

RGA

Lumens:

450

Dimmable:

Yes

Incandescent Equivalent:

40W

Voltage:

120v

Product Type:

Lamp

Base Type:

Medium

Wattage:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy