Apply to be a TradeMaster!
Main product image of 4W, B11 LED, 2700K-5000K RGB/Tunable White, Starfish IOT, Clear, Candelabra Base, 120V (24 Pack)
Magnifying glass
Hover image to zoom

4W, B11 LED, 2700K-5000K RGB/Tunable White, Starfish IOT, Clear, Candelabra Base, 120V (24 Pack)

Brand:
Satco
SKU:
S11242
Rating:
(0)
Q&A:
(0)
4W, B11 LED, 2700K-5000K RGB/Tunable White, Starfish IOT, Clear, Candelabra Base, 120V (24 Pack)
Magnifying glass
Hover image to zoom
$574.80 each
In Stock
In Stock
Get 14 Thu, Oct 15 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4 Watts
Product Highlight: Finish
Clear
Product Highlight: Voltage
120v

Description

–
This is a 4W; B11 LED; 2700K-5000K RGB/Tunable White; Starfish IOT; Clear; Candelabra Base; 120V (24 Pack) manufactured by Satco.
SATCO NUVO's S11242 STARFISH SMART technology color changing light bulb, features an eye-catching RGBTW decorative ribbon filament that is beautifully showcased through the clear glass bulb. The B11 bulb shape with a candelabra E12 base offers flexibility for a range of fixtures. With tunable white options from a warm 2700K to a crisp 5000K and access to millions of vibrant RGB colors, this bulb creates the perfect ambiance for any space. Fully dimmable and controlled via the Starfish Smart app, users can easily customize lighting scenes and enjoy dynamic color effects. Our elegant bulb is also compatible with Siri, Alexa, Google Home, and SmartThings so it can be easily incorporated into your smart home.

Features:
  • STARFISH SMART Technology
  • Advanced Pairing Technology
  • RBG Color-Changing and Tunable White 2700K-5000K
  • Pre-set and Custom Color Changing Effects
  • B11 Bulb Shape
  • 40W Replacement Wattage
  • Voice control with Google Home, Alexa, Siri and SmartThings
  • 2 Year Warranty

Specs

–
Incandescent Equivalent:

40W

Color Temperature:

Tunable White

RGA

Lamp Type:

B11

Wattage:

4

CCT (Kelvin):

5000K

2700K

Product Type:

Lamp

Finish:

Clear

Lumens:

300

Base Type:

Candelabra

Voltage:

120v

Dimmable:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy