| Wattage: | 1 |
|---|---|
| Energy Star Rated: | No |
| Color Temperature: | RGBW Color Changing Warm White |
| Cri: | 80 |
| CCT (Kelvin): | 2700K |
| Rated Life (hours): | 15000 |
| Base Type: | 4-Pin |
| Product Type: | Lamp |
| Incandescent Equivalent: | 15W |
| ANSI Base: | N/A |
| Filament Type: | LED |
| Warranty: | 3 Year Limited |
| Dimmable: | Yes |
| Shape: | S14 |
| Lamp Type: | String Light |
| Lumens: | 26 |
| Material: | Plastic |
| Operating Position: | Universal |
| Technology: | LED |
| Voltage: | 12v |
| Beam Spread: | 120 |
| Finish: | Clear |