| Voltage: | 120v |
|---|---|
| Warranty: | 3 Year Limited |
| Base Type: | Candelabra |
| ANSI Base: | E12 |
| Material: | Glass |
| Shape: | CA11 |
| Wattage: | 4 |
| Incandescent Equivalent: | 40W |
| Energy Star Rated: | No |
| CCT (Kelvin): | 2100K |
| Lamp Type: | Candle |
| Beam Spread: | 300 |
| Cri: | 80 |
| Dimmable: | Yes |
| Product Type: | Lamp |
| Lumens: | 200 |
| Rated Life (hours): | 15000 |
| Filament Type: | LED Filament |
| Operating Position: | Universal |
| Finish: | Spun Amber |
| Technology: | LED |