| Operating Position: | Universal |
|---|---|
| Product Type: | Lamp |
| Filament Type: | LED Filament |
| Wattage: | 0.7 |
| Finish: | Clear |
| Base Type: | Candelabra |
| Dimmable: | No |
| Warranty: | 3 Year Limited |
| ANSI Base: | E12 |
| Lumens: | 30 |
| Incandescent Equivalent: | 7W |
| Lamp Type: | Candle |
| Cri: | 80 |
| Technology: | LED |
| Color Temperature: | Warm White |
| Rated Life (hours): | 15000 |
| Energy Star Rated: | No |
| Beam Spread: | 360 |
| Voltage: | 120v |
| Material: | Glass |
| CCT (Kelvin): | 2700K |
| Shape: | C7 |