| Filament Type: | LED |
|---|---|
| Cri: | 80 |
| ANSI Base: | E26LHT |
| Rated Life (hours): | 15000 |
| Wattage: | 10 |
| Color: | White |
| Technology: | LED |
| Finish: | Frost |
| Product Type: | Lamp |
| Shape: | A19 |
| CCT (Kelvin): | 4000K |
| Energy Star Rated: | No |
| Material: | Acrylic |
| Warranty: | 3 Year Limited |
| Lamp Type: | Type A |
| Dimmable: | No |
| Beam Spread: | 200 |
| Incandescent Equivalent: | 75W |
| Voltage: | 120v |
| Operating Position: | Universal |
| Color Temperature: | Cool White |
| Lumens: | 1050 |
| Base Type: | Med Left Hand Thread LHT |